Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Smokey Textured Glass

  • Mfr # 1492490

  • Zoro # G808589315


product price: $53.15
/ea

Key Features

Height
5.906 in
Length
6.496 in
Width
6.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492490
Zoro #
G808589315
UPC #
195711020918
Country of Origin
Unknown

Dimensions

Height
5.906 in
Length
6.496 in
Width
6.496 in

Details

Item
Shade

Description

Shade, Smokey Textured Glass
  • •6.496 in. L x 6.496 in. W x 5.906 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.