Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, Textured Clear Glass

  • Mfr # 1492493

  • Zoro # G408473809


product price: $51.15
/ea

Key Features

Height
8.98 in
Length
2.64 in
Width
2.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492493
Zoro #
G408473809
UPC #
195711021229
Country of Origin
Unknown

Dimensions

Height
8.98 in
Length
2.64 in
Width
2.01 in

Details

Item
Shade

Description

Shade, Textured Clear Glass
  • •2.64 in. L x 2.01 in. W x 8.98 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.