Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, White Glass, Circular

  • Mfr # 1466690

  • Zoro # G408446087


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.256 in
Overall Length
15.354 in
Overall Width
15.354 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466690
Zoro #
G408446087
UPC #
195711035707
Country of Origin
Unknown

Dimensions

Overall Height
5.256 in
Overall Length
15.354 in
Overall Width
15.354 in

Description

Shade, White Glass, Circular
  • •15.354 in. L x 15.354 in. W x 5.256 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.