Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shade, White Glass & Trim

  • Mfr # 1466670-SNL

  • Zoro # G108446004


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.634 in
Overall Length
4.685 in
Overall Width
4.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1466670-SNL
Zoro #
G108446004
UPC #
195711036087
Country of Origin
Unknown

Dimensions

Overall Height
6.634 in
Overall Length
4.685 in
Overall Width
4.685 in

Description

Shade, White Glass & Trim
  • •4.685 in. L x 4.685 in. W x 6.634 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.