Zoro Homepage

Shagreen Carillon Rectangle Wading Pool Vessel Bathroom Sink

  • Mfr # 77716-TB2

  • Zoro # G001199618


product price: $623.70
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Vessel
Color
Ebony Pearl
Overall Length
21-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77716-TB2
Zoro #
G001199618
UPC #
885612564771
Country of Origin
Unknown

Dimensions

Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in
Bowl Size
21-1/8 in x 14-9/16 in
Bowl Depth
4-1/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Vessel
Color
Ebony Pearl
No. of Bowls
1
Number of Holes
0
Bowl Shape
Rectangular
Includes
Installation Hardware
ADA Compliant
Yes
Collection
Artist Editions

Description

The Shagreen collection celebrates the subtle coloring and distinctive pebbled texture of natural shark and ray leather. Inspired by oil spot glazes that originated in China during the Song Dynasty, a two-step glaze process uses minerals to create an interplay of shimmery and matte effects. A striking complement to the graceful Carillon vessel sink, the rich glazed finish shows iridescent pearly tones and a gently granulated texture similar to leather. Each sink's pattern, formed through an organic process, is unique.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.