Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shagreen Caxton Oval Undermount Bathroom Sink

  • Mfr # 77635-TB2

  • Zoro # G901199831


product price: $627.84
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Ebony Pearl
Overall Length
19-1/4" (measured from the left outer rim to the right outer rim)
Overall Width
16-1/8"
Overall Height
8.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77635-TB2
Zoro #
G901199831
UPC #
885612564733
Country of Origin
Unknown

Dimensions

Overall Length
19-1/4" (measured from the left outer rim to the right outer rim)
Overall Width
16-1/8"
Overall Height
8.25 in.

Details

Body Material
Vitreous China
Color
Ebony Pearl
Bowl Shape
Oval
Collection
Artist Editions
Includes
Installation Hardware Included
Finish
Ebony Pearl
Number of Stations
1

Description

The Shagreen collection celebrates the subtle coloring and distinctive pebbled texture of natural shark and ray leather. Inspired by oil spot glazes that originated in China during the Song Dynasty, a two-step glaze process uses minerals to create an interplay of shimmery and matte effects. A striking complement to the oval Caxton sink, the rich glazed finish shows iridescent pearly tones and a gently granulated texture similar to leather. Each sink's pattern, formed through an organic process, is unique.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.