Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shift Plus Round Mf Hndshwr, 2.5Gpm

  • Mfr # 21335-TT

  • Zoro # G001199137


product price: $266.40
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Mounting Type
Wall Mounted, Deck Mounted
Height
9-7/8 in
Width
1-1/8 in
Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21335-TT
Zoro #
G001199137
UPC #
885612694607
Country of Origin
Unknown

Dimensions

Height
9-7/8 in
Width
1-1/8 in
Connection Size
1/2 in

Details

Item
Hand Shower
Flow Rate
2.5 GPM
Mounting Type
Wall Mounted, Deck Mounted
Connection
1/2 in
Standards
ANSI A117.1; ASME A112.18.1; ASME, CSA
Color
Vibrant Titanium
Material
Brass, Plastic

Description

Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.