
Shift+ Round 1.75 Gpm Multifunction Handshower
Mfr # 21335-G-SN
Zoro # G001198970
product price: $241.42
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Polished Nickel
Height
9.875 in.
Width
1.125 in.
Material
Brass, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21335-G-SN
Zoro #
G001198970
UPC #
885612694652
Country of Origin
Unknown
Dimensions
Height
9.875 in.
Width
1.125 in.
Details
Flow Rate
1.75 gallons-per-minute
Finish
Vibrant Polished Nickel
Material
Brass, Plastic
Color
Vibrant Polished Nickel
Color/Finish
Vibrant Polished Nickel
Description
The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.