Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shift+ Round 1.75 Gpm Multifunction Handshower

  • Mfr # 21335-G-TT

  • Zoro # G801199054


product price: $266.40
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Material
Brass, Plastic
Finish
Vibrant Titanium
Height
9.875 in
Width
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21335-G-TT
Zoro #
G801199054
UPC #
885612694690
Country of Origin
Unknown

Dimensions

Height
9.875 in
Width
1.125 in

Details

Flow Rate
1.75 GPM
Material
Brass, Plastic
Finish
Vibrant Titanium

Description

The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.