Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shift+ Round two-function handshower, 1.75 gpm

  • Mfr # 21335-G-AF

  • Zoro # G621666781


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Color/Finish
Vibrant French Gold
Application
Residential
Length
1.1 in
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21335-G-AF
Zoro #
G621666781
UPC #
195711043092
Country of Origin
United States

Dimensions

Length
1.1 in
Width
1.1 in
Height
9.84 in

Details

Item
Showerheads
Mounting Type
Wall-Mount
Color/Finish
Vibrant French Gold
Application
Residential
Material
Brass
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, OBC Compliant, WaterSense Certified

Description

The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.