Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shift+ Round two-function handshower, 1.75 gpm

  • Mfr # 21335-G-BGP

  • Zoro # G421666479


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
9.84 in
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, OBC Compliant, WaterSense Certified
Material
Brass
Color/Finish
Vibrant Brushed Graphite
Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21335-G-BGP
Zoro #
G421666479
UPC #
195711184894
Country of Origin
United States

Dimensions

Height
9.84 in
Length
1.1 in
Width
1.1 in

Details

Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, OBC Compliant, WaterSense Certified
Material
Brass
Item
Showerheads
Color/Finish
Vibrant Brushed Graphite
Mounting Type
Wall-Mount
Application
Residential

Description

The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.