
Shift+ Round two-function handshower, 2.5 gpm
Mfr # 21335-AF
Zoro # G221666259
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Height
9.84 in
Width
1.1 in
Material
Brass
Length
1.1 in
Color/Finish
Vibrant French Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21335-AF
Zoro #
G221666259
UPC #
195711043108
Country of Origin
United States
Dimensions
Height
9.84 in
Width
1.1 in
Length
1.1 in
Details
Material
Brass
Color/Finish
Vibrant French Gold
Application
Residential
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1, OBC Compliant
Mounting Type
Wall-Mount
Description
Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.