Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shift+ Square two-function handshower, 2.5 gpm

  • Mfr # 21336-BGP

  • Zoro # G921666658


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall-Mount
Length
1.1 in
Finish
Vibrant Brushed Graphite
Height
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21336-BGP
Zoro #
G921666658
UPC #
195711215925
Country of Origin
United States

Dimensions

Length
1.1 in
Height
9.84 in
Width
1.1 in

Details

Material
Brass
Mounting Type
Wall-Mount
Item
Showerheads
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1, OBC Compliant
Application
Residential

Description

Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

This item has been restricted from sale in the following states: CO, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.