Zoro Homepage

Shower Arm

  • Mfr # 20005-CP

  • Zoro # G8277500


product price: $43.01
/ea

Key Features

Material
Brass
Size
5 3/4 in x 5 1/3 in x 2 11/16 in
Finish
Polished Chrome
Material of Construction
Metal
For Use With
Universal Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20005-CP
Zoro #
G8277500
UPC #
885612514561
Country of Origin
United States

Dimensions

Size
5 3/4 in x 5 1/3 in x 2 11/16 in
Length
5-3/8 in
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Overall Length
5 3/8 in

Details

Material
Brass
Finish
Polished Chrome
Material of Construction
Metal
For Use With
Universal Fit
Item
Shower Arm
Ligature Resistant
No
Features
Brass Construction
Includes
Flange
Connection Type
NPT
Compatible Mfr. Model Number
All Showerheads
Includes Plaster Guard
Plaster Guard Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Product Type
Shower Arm
Compatible Product Type
Showerheads
Compatible Series
Universal
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Arm, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Showerheads, For Use with Series All Showerheads, Brass, Kohler, Shower Connection Type 1/2in Male NPT, 5 3/4 in x 5 1/3 in x 2 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.