Zoro Homepage

Shower Arm And Flange, 5-3/8" Long

  • Mfr # 7395-AF

  • Zoro # G701243925


product price: $59.99
/ea

Key Features

Finish
Vibrant French Gold
Material
Metal
Color
Vibrant French Gold
Height (In.)
2.5 in.
Width (In.)
2.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7395-AF
Zoro #
G701243925
UPC #
885612195050
Country of Origin
Unknown

Dimensions

Height (In.)
2.5 in.
Width (In.)
2.5 in.
Length
5.375 in.

Details

Finish
Vibrant French Gold
Material
Metal
Color
Vibrant French Gold

Description

This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for a decorative accent. Its all-metal construction ensures long-lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.