Zoro Homepage

Shower arm and flange, 5-3/8" long

  • Mfr # 7395-BGP

  • Zoro # G021665827


product price: $69.75
/ea

Key Features

Finish
Vibrant Brushed Graphite
Height (In.)
2.5 in
Width (In.)
2.5 in
Material
Metal
Length
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7395-BGP
Zoro #
G021665827
UPC #
195711197993
Country of Origin
United States

Dimensions

Height (In.)
2.5 in
Width (In.)
2.5 in
Length
5.38 in

Details

Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Material
Metal
Standards
ASME A112.18.1/CSA B125.1

Description

This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for a decorative accent. Its all-metal construction ensures long-lasting durability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.