
Shower Arm And Flange, 5-3/8" Long
Mfr # 7395-BL
Zoro # G101243891
product price: $52.31
/eaKey Features
Mounting Type
Wall Mounted
Material
Metal
Height (In.)
2-1/2 in
Length
5-3/8 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7395-BL
Zoro #
G101243891
UPC #
885612840226
Country of Origin
Unknown
Dimensions
Height (In.)
2-1/2 in
Length
5-3/8 in
Width (In.)
2-1/2 in
Details
Item
Shower Arm and Flange
Mounting Type
Wall Mounted
Material
Metal
Color
Matte Black
Description
This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for a decorative accent. Its all-metal construction ensures long-lasting durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.