Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm And Flange, 5-3/8" Long

  • Mfr # 7395-BV

  • Zoro # G201243913


product price: $52.31
/ea

Key Features

Finish
Vibrant Brushed Bronze
Material
Metal
Length
5-3/8" (measurement of longest side)
Width (In.)
2.5 in.
Height (In.)
2.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7395-BV
Zoro #
G201243913
UPC #
885612195074
Country of Origin
Unknown

Dimensions

Length
5-3/8" (measurement of longest side)
Width (In.)
2.5 in.
Height (In.)
2.5 in.

Details

Finish
Vibrant Brushed Bronze
Material
Metal

Description

This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for a decorative accent. Its all-metal construction ensures long-lasting durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.