Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm & Flange

  • Mfr # 7395-TT

  • Zoro # G608463822


product price: $57.75
/ea

Key Features

Finish
Vibrant Titanium
Material
Metal
Length
5.375 in
Height (In.)
2.5 in
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7395-TT
Zoro #
G608463822
UPC #
195711023414
Country of Origin
Unknown

Dimensions

Length
5.375 in
Height (In.)
2.5 in
Width (In.)
2.5 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for a decorative accent. Its all-metal construction ensures long-lasting durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.