Zoro Homepage

Shower Arm Subassembly French Gold

  • Mfr # 1582728-AF

  • Zoro # G915683548


product price: $67.39
/ea

Key Features

Finish
French Gold
Depth (In.)
2.9 in
Width (In.)
1.25 in
Color
Gold
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1582728-AF
Zoro #
G915683548
UPC #
195711210500
Country of Origin
Unknown

Dimensions

Depth (In.)
2.9 in
Width (In.)
1.25 in
Length
8 in

Details

Finish
French Gold
Color
Gold

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.