Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Trim Kit, Square

  • Mfr # 76335-BL

  • Zoro # G101213269


product price: $34.27
/ea

Key Features

Material
Zinc
Color
Matte Black
Height (In.)
3/8 in
Length
2-1/2 in
Width (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76335-BL
Zoro #
G101213269
UPC #
885612843982
Country of Origin
Unknown

Dimensions

Height (In.)
3/8 in
Length
2-1/2 in
Width (In.)
2-1/2 in

Details

Item
Shower Arm Flange
Material
Zinc
Color
Matte Black

Description

With its bold square profile, this showerarm trim kit adds fresh contemporary style to your showerarm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.