
Shower Arm Trim Kit, Square
Mfr # 76335-SN
Zoro # G101213016
product price: $34.27
/eaKey Features
Height (In.)
0.375 in
Finish
Vibrant Polished Nickel
Length
2.5 in
Width (In.)
2.5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76335-SN
Zoro #
G101213016
UPC #
885612485540
Country of Origin
Unknown
Dimensions
Height (In.)
0.375 in
Length
2.5 in
Width (In.)
2.5 in
Details
Finish
Vibrant Polished Nickel
Material
Zinc
Description
With its bold square profile, this showerarm trim kit adds fresh contemporary style to your showerarm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.