Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Trim Kit, Traditional

  • Mfr # 76334-CP

  • Zoro # G501212930


product price: $28.59
/ea

Key Features

Material
Metal
Depth (In.)
1/2 in
Width (In.)
2-1/2 in
Color
Polished Chrome
Height (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76334-CP
Zoro #
G501212930
UPC #
885612485472
Country of Origin
Unknown

Dimensions

Depth (In.)
1/2 in
Width (In.)
2-1/2 in
Height (In.)
2-1/2 in

Details

Item
Shower Arm Trim Kit
Material
Metal
Color
Polished Chrome

Description

With traditional styling, this showerarm trim kit adds a classic finishing touch to your showerarm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.