
Shower Arm With 2-Way Diverter
Mfr # 76331-SN
Zoro # G601232128
product price: $212.77
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Brass
Width (In.)
3-1/16 in
Connection
1/2" NPT
Color
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76331-SN
Zoro #
G601232128
UPC #
885612485359
Country of Origin
Unknown
Dimensions
Width (In.)
3-1/16 in
Details
Item
Shower Arm
Mounting Type
Wall Mounted
Material
Brass
Connection
1/2" NPT
Color
Vibrant Polished Nickel
Description
This shower arm includes a diverter that makes it easy to switch the water flow between a showerhead and handshower.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.