Zoro Homepage

Shower arm with 3-way diverter

  • Mfr # 76330-BGP

  • Zoro # G121665857


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Material
Brass
Width (In.)
3.07 in
Length
8.07 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76330-BGP
Zoro #
G121665857
UPC #
195711198310
Country of Origin
United States

Dimensions

Width (In.)
3.07 in
Length
8.07 in

Details

Finish
Vibrant Brushed Graphite
Item
Shower Fittings
Material
Brass
Standards
ASME A112.18.1/CSA B125.1

Description

This shower arm includes a diverter that makes it easy to switch the water flow from showerhead to handshower or to run both at the same time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.