Shower Elbow
Mfr # 98351-CP
Zoro # G8277677
product price: $53.59
/eaKey Features
Material
Metal
Size
2 in x 1/4 in x 2 5/16 in
Finish
Polished Chrome
Material of Construction
Metal
For Use With
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98351-CP
Zoro #
G8277677
UPC #
885612288363
Country of Origin
China
Dimensions
Size
2 in x 1/4 in x 2 5/16 in
Length
2-5/16 in
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Description
Shower Elbow, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Handshower and Hose, For Use with Series All shower hoses, Metal, Kohler, Shower Connection Type 1/2in Female NPT, 1/2in Male NPT, 2 in x 1/4 in x 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.