Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall

  • Mfr # 22169-G-CP

  • Zoro # G5078876


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width
4-7/8"
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125.1
Face Dia.
5-1/2"
Connection
1/2"-14 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22169-G-CP
Zoro #
G5078876
UPC #
885612703620
Country of Origin
United States

Dimensions

Width
4-7/8"
Face Dia.
5-1/2"

Details

Item
Shower Head
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125.1
Connection
1/2"-14 NPT
Flow Rate
1.75 gpm
Features
Easy to Clean, Full coverage, Pulsating massage, Silk spray
Mounting Type
Wall

Description

Enjoy luxurious showering combined with up to 30 percent water savings. This Forté 1.75-gpm showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.