Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall

  • Mfr # K-72416-CP

  • Zoro # G2148975


product price: $34.49
/ea

Key Features

Material
Metal
Width
3-9/16"
Height
2-5/8"
Finish
Polished Chrome
Primary Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-72416-CP
Zoro #
G2148975
UPC #
885612202956
Country of Origin
Multiple

Dimensions

Width
3-9/16"
Height
2-5/8"
Manufacturers Warranty Length
1 yr
Face Dia.
4-5/16"
Fixed Showerhead Thickness
2 5/8 in
Fixed Showerhead Width
3 5/8 in
Connection Size
1/2 in

Details

Item
Shower Head
Material
Metal
Finish
Polished Chrome
Primary Material
Metal
Ligature Resistant
No
Connection
1/2"-14 NPT
Material of Construction
Metal
Standards
ASME A112.18.1/CSA B125.1, DOE - Energy Policy Act 1992, EPA WaterSense, California Energy Commission (CEC)
Shower Head Type
Wall Mounted
ADA Compliant
No
Flow Rate
1.5 gpm
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Features
Contemporary Design, Easy to clean
Connection Type
NPT
Showerhead Type
Wall Mounted
Includes Fixed Showerhead
Fixed Showerhead Included
Fixed Showerhead Flow Rate
1.5 gpm
Trim Finish
Polished Chrome
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Not Included
Showerhead Function
Single
Face Shape
Circle
CEC Compliant
CEC Compliant
Showerhead Material
Metal
Showerhead Shape
Flat Circle
Includes Valve
Valve Not Included
Showerhead Spray Pattern
Regular
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Trim Plate
Trim Plate Not Included
ADA Compliance
No
Series
Awaken G90
Mounting Type
Wall
Faucet Finish
Polished Chrome
For Use With
Showers
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Chrome
Faucet Body Material
Metal

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Metal, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 3 5/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Awaken G90, 1/2 in NPT, Showerhead Function Single, Metal, Showerhead Shape Flat Circle

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.