Shower Head, Polished Chrome, Wall
Mfr # K-72423-CP
Zoro # G2148966
product price: $29.89
/eaKey Features
Material
Metal
Width
3-3/4"
Height
2-5/8"
Finish
Polished Chrome
Primary Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-72423-CP
Zoro #
G2148966
UPC #
885612203083
Country of Origin
Multiple
Dimensions
Width
3-3/4"
Height
2-5/8"
Manufacturers Warranty Length
1 yr
Fixed Showerhead Width
3 3/4 in
Connection Size
1/2 in
Fixed Showerhead Thickness
2 5/8 in
Description
Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Metal, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 3 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Awaken B90, 1/2 in NPT, Showerhead Function Single, Metal, Showerhead Shape Flat Circle
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.