Zoro Homepage

Shower Head, Vibrant Titanium, Wall

  • Mfr # 965-AK-TT

  • Zoro # G9112964


product price: $188.70
/ea
Free Shipping & Returns

Key Features

Height
3-15/16"
Mounting Type
Wall
Face Dia.
5-1/2"
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965-AK-TT
Zoro #
G9112964
UPC #
885612501134
Country of Origin
China

Dimensions

Height
3-15/16"
Face Dia.
5-1/2"

Details

Item
Shower Head
Finish
Vibrant Titanium
Mounting Type
Wall
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Features
Even Flow, Easy to Clean up
Flow Rate
2.5 gpm

Description

Purist 2.5 Gpm Single-Function Wall-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.