Zoro Homepage

Shower Head, Wall Mounted, Metal, 2.50 gpm

  • Mfr # 14786-CP

  • Zoro # G8275884


product price: $157.08
/ea
Free Shipping & Returns

Key Features

Width
5-1/4 in
Height
6-5/16 in
Finish
Polished Chrome
Face Dia.
6-5/16 in
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14786-CP
Zoro #
G8275884
UPC #
650531895745
Country of Origin
China

Dimensions

Width
5-1/4 in
Height
6-5/16 in
Face Dia.
6-5/16 in
Depth
3-7/8 in

Details

Item
Showerhead
Finish
Polished Chrome
ADA Compliant
No
Ligature Resistant
No
Material of Construction
Metal
Standards
ASME A112.18.1/CSA B125.1
Flow Rate
2.50 gpm
Connection
1/2"-14 NPT
Primary Material
Metal
Showerhead Type
Wall Mounted
Connection Type
NPT
Showerhead Function
Single

Description

Showerhead, NPT, Ligature Resistant No, Showerhead Function Single, Wall Mounted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.