Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Trim, Vibrant Brushed Bronze, Wall

  • Mfr # TS462-4V-BV

  • Zoro # G8819953


product price: $781.23
/ea
Free Shipping & Returns

Key Features

Features
Single Deco Lever Handle, Easy to Clean up Surface
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Height
7-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS462-4V-BV
Zoro #
G8819953
UPC #
885612376947
Country of Origin
China

Dimensions

Height
7-9/16"
Width
5-7/16"
Depth
5-7/16"
Face Dia.
6"

Details

Item
Shower Trim
Features
Single Deco Lever Handle, Easy to Clean up Surface
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Vibrant Brushed Bronze
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal

Description

TS462-4V-BV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.