
Shower Trim, Vibrant Brushed Nickel, Wall
Mfr # TS461-4V-BN
Zoro # G8821974
product price: $920.96
/ea
Free Shipping & Returns
Key Features
Features
Single Deco Lever Handle, Easy to Clean up Surface
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS461-4V-BN
Zoro #
G8821974
UPC #
885612376794
Country of Origin
China
Dimensions
Height
7-9/16"
Width
5-7/16"
Depth
5-7/16"
Face Dia.
6"
Details
Item
Shower Trim
Features
Single Deco Lever Handle, Easy to Clean up Surface
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal
Description
TS461-4V-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.