Zoro Homepage

Showerarm And Flange, 5-3/8" Long

  • Mfr # 7395-2BZ

  • Zoro # G8626150


product price: $44.40
/ea

Key Features

Mounting Type
Wall Mounted
Finish
Oil Rubbed Bronze
Material
Metal
Length
5-3/8 in
Color
Oil-Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7395-2BZ
Zoro #
G8626150
UPC #
885612136343
Country of Origin
China

Dimensions

Length
5-3/8 in
Width (In.)
2-1/2 in
Height (In.)
2-1/2 in

Details

Item
Showerarm And Flange, 5-3/8" Long
Mounting Type
Wall Mounted
Finish
Oil Rubbed Bronze
Material
Metal
Color
Oil-Rubbed Bronze

Description

Showerarm And Flange, 5-3/8 In. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.