
Showerarm And Flange, 5-3/8" Long
Mfr # 7395-BN
Zoro # G8626263
product price: $52.31
/eaKey Features
Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Metal
Length
5-3/8 in
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7395-BN
Zoro #
G8626263
UPC #
885612195067
Country of Origin
China
Dimensions
Length
5-3/8 in
Height (In.)
2-1/2 in
Width (In.)
2-1/2 in
Details
Item
Showerarm And Flange, 5-3/8" Long
Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Metal
Color
Vibrant Brushed Nickel
Description
Showerarm And Flange, 5-3/8 In. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.