Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Showerarm And Flange, 5-3/8" Long

  • Mfr # 7395-SN

  • Zoro # G8626683


product price: $52.31
/ea

Key Features

Mounting Type
Wall Mounted
Material
Metal
Width (In.)
2-1/2 in
Color
Vibrant Polished Nickel
Height (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7395-SN
Zoro #
G8626683
UPC #
885612195098
Country of Origin
China

Dimensions

Width (In.)
2-1/2 in
Height (In.)
2-1/2 in
Length
5-3/8 in

Details

Item
Showerarm And Flange, 5-3/8" Long
Mounting Type
Wall Mounted
Material
Metal
Color
Vibrant Polished Nickel

Description

Showerarm And Flange, 5-3/8 In. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.