Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Showerarm W/2Way Diverter 1.75Gpm

  • Mfr # 76331-G-BN

  • Zoro # G308463863


product price: $212.77
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.441 in
Height (In.)
11.181 in
Length
4.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76331-G-BN
Zoro #
G308463863
UPC #
885612772374
Country of Origin
Unknown

Dimensions

Width (In.)
2.441 in
Height (In.)
11.181 in
Length
4.685 in

Details

Finish
Brushed Nickel

Description

Showerarm W/2Way Diverter 1.75Gpm
  • •In Kohler's Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.