Zoro Homepage

Side Mirror Kit

  • Mfr # 33696-NA

  • Zoro # G614539184


product price: $109.01
/ea
Free Shipping & Returns

Key Features

Width
3.375 in
Depth
31.5 in
Body Material
Glass, Metal
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33696-NA
Zoro #
G614539184
UPC #
195711152596
Country of Origin
Unknown

Dimensions

Width
3.375 in
Depth
31.5 in
Height
31.5 in

Details

Body Material
Glass, Metal

Description

Revolutionize your bathroom experience with the elegant Collage collection. Designed for use when surface-mounting your 32in-tall Collage medicine cabinet, this mirrored side kit contains everything you need to beautifully finish off your cabinet. Create a truly tailored experience.


  • • Required for surface mounting of 32"-tall (800 mm) Collage medicine cabinets
  • • 32" (800 mm) length
  • • Includes two side mirrors and all hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.