Zoro Homepage

Side Outlet Adapter

  • Mfr # 28987-NA

  • Zoro # G608596858


product price: $114.67
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
4.5 in
Height
2.375 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28987-NA
Zoro #
G608596858
UPC #
885612935120
Country of Origin
Unknown

Dimensions

Length (In.)
4.5 in
Height
2.375 in
Width
2.5 in

Details

Material of Construction
Brass

Description

Incorporate an easy-to-install, KOHLER linear drain into your next contemporary shower project for a sleek minimalist look with maximum function. The coordinating side-outlet adapter offers additional install flexibility for thin floor applications, fitting both 2in and 11/4 in KOHLER adjustable prepitched linear drain channel outlets. Slim yet robust, this adapter is simple to attach to the drain pipe ahead of installation, providing easy access to pipes and couplings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.