Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidepanel Asm L With Lock

  • Mfr # 1356021-0

  • Zoro # G108596921


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18.937 in
Height
4.881 in
Width
11.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1356021-0
Zoro #
G108596921
UPC #
195711042767
Country of Origin
Unknown

Dimensions

Length (In.)
18.937 in
Height
4.881 in
Width
11.062 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.