Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silestone 73" quartz vanity top with two oval cutouts

  • Mfr # 36574-EST

  • Zoro # G821666246


product price: $1,768.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Height
1.18 in
Bowl Shape
Oval
Material
Quartz
Width
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36574-EST
Zoro #
G821666246
UPC #
195711204981
Country of Origin
Spain

Dimensions

Height
1.18 in
Width
22.44 in
Length
73.13 in

Details

Application
Residential
Bowl Shape
Oval
Material
Quartz
Color
Eternal Statuario

Description

Silestone quartz bathroom countertops coordinate with KOHLER vanities as well as a range of KOHLER bathroom sinks, allowing you to create a beautifully designed and customized look to match your personal style. This top provides exceptional durability and stain resistance, making it easy to maintain. Silestone quartz bathroom countertops are available in neutral colors that evoke a natural yet sophisticated design element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.