
Silestone 73" quartz vanity top with two oval cutouts
Mfr # 36574-MMW
Zoro # G721666766
product price: $1,614.99
/ea
Free Shipping & Returns
Key Features
Width
22.44 in
Material
Quartz
Bowl Shape
Oval
Height
1.18 in
Color
Miami White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36574-MMW
Zoro #
G721666766
UPC #
195711204998
Country of Origin
Spain
Dimensions
Width
22.44 in
Height
1.18 in
Length
73.13 in
Details
Material
Quartz
Bowl Shape
Oval
Color
Miami White
Application
Residential
Description
Silestone quartz bathroom countertops coordinate with KOHLER vanities as well as a range of KOHLER bathroom sinks, allowing you to create a beautifully designed and customized look to match your personal style. This top provides exceptional durability and stain resistance, making it easy to maintain. Silestone quartz bathroom countertops are available in neutral colors that evoke a natural yet sophisticated design element.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.