Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silestone 73" quartz vanity top with two rectangular cutouts

  • Mfr # 36573-MMW

  • Zoro # G821666680


product price: $1,614.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangle
Material
Quartz
Length
73.13 in
Color
Miami White
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36573-MMW
Zoro #
G821666680
UPC #
195711204974
Country of Origin
Spain

Dimensions

Length
73.13 in
Height
1.18 in
Width
22.44 in

Details

Bowl Shape
Rectangle
Material
Quartz
Color
Miami White
Application
Residential

Description

Silestone quartz bathroom countertops coordinate with KOHLER vanities as well as a range of KOHLER bathroom sinks, allowing you to create a beautifully designed and customized look to match your personal style. This top provides exceptional durability and stain resistance, making it easy to maintain. Silestone quartz bathroom countertops are available in neutral colors that evoke a natural yet sophisticated design element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.