Zoro Homepage

Silestone quartz 73" backsplash

  • Mfr # 36572-EST

  • Zoro # G521666195


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Length
73.13 in
Overall Height
3.5 in
Material
Quartz
Overall Width
0.79 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36572-EST
Zoro #
G521666195
UPC #
195711204943
Country of Origin
Spain

Dimensions

Length
73.13 in
Overall Height
3.5 in
Overall Width
0.79 in

Details

Material
Quartz
Application
Residential
Item
Vanity Accessories
Color
Eternal Statuario

Description

This easy-to-install backsplash provides a clean, finished look to your Silestone quartz bathroom countertop and helps protect walls from water damage. Combine it with optional side splash (sold separately) to complete a corner or alcove space. With KOHLER, it’s easy to find the design solution that’s right for you.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.