Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silestone quartz 73" backsplash

  • Mfr # 36572-MMW

  • Zoro # G921666535


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Color
Miami White
Overall Width
0.79 in
Overall Height
3.5 in
Length
73.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36572-MMW
Zoro #
G921666535
UPC #
195711204950
Country of Origin
Spain

Dimensions

Overall Width
0.79 in
Overall Height
3.5 in
Length
73.13 in

Details

Application
Residential
Color
Miami White
Item
Vanity Accessories
Material
Quartz

Description

This easy-to-install backsplash provides a clean, finished look to your Silestone quartz bathroom countertop and helps protect walls from water damage. Combine it with optional side splash (sold separately) to complete a corner or alcove space. With KOHLER, it’s easy to find the design solution that’s right for you.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.