Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Basin Mat

  • Mfr # 28898-DVG

  • Zoro # G708769671


product price: $65.70
/ea

Key Features

Length
18.375 in
Height
4.375 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28898-DVG
Zoro #
G708769671
UPC #
885612980199
Country of Origin
Unknown

Dimensions

Length
18.375 in
Height
4.375 in
Width
6.75 in

Description

Silicone Basin Mat
  • •18.375 in. L x 6.75 in. W x 4.375 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.