Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplice 1H Kitchen W/Pd Spry

  • Mfr # 22036-2MB

  • Zoro # G008589849


product price: $799.31
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Standards
ADA Compliant
Length (In.)
9 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22036-2MB
Zoro #
G008589849
UPC #
885612921772
Country of Origin
Unknown

Dimensions

Length (In.)
9 in
Width
8 in
Height
16.5625 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Standards
ADA Compliant

Description

With a state-of-the-art sensor under the spout, the Simplice touchless faucet allows you to speed through cooking and cleanup tasks and enjoy a cleaner, more hygienic kitchen environment. Intuitive Response technology is in tune with your every move: a simple wave of your handor an object such as a panturns it on or off. The sensor is precision-designed to prevent false activations when you're working in the sink area. Sweep spray is a forceful blade of water for easier cleaning, while Boost delivers an increased flow ideal for filling pots and pitchers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.