Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplice 1H Lav Fct

  • Mfr # 27389-4-BL

  • Zoro # G808462724


product price: $341.40
/ea
Free Shipping & Returns

Key Features

Residential/Commercial
Approved for Commercial Use
Height
8.9375 in.
Mounting Type
Single Hole
Handle Type
Lever
Flow Rate
1.2 gallons-per-minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27389-4-BL
Zoro #
G808462724
UPC #
885612962454
Country of Origin
Unknown

Dimensions

Height
8.9375 in.

Details

Residential/Commercial
Approved for Commercial Use
Mounting Type
Single Hole
Handle Type
Lever
Finish
Matte Black
Flow Rate
1.2 gallons-per-minute
Body Material
Metal
Valve Type
Ceramic Disc
Drain Style
Single Hole
Includes
Drain Assembly Included, Escutcheon Included, Handles Included
Spout Reach
5.125 in.
Faucet Type
Bathroom Sink Faucet
Standards
ANSI, ASME, CSA, NSF
Number Of Handles
1

Description

With an elegant, universal design, the Simplice faucet collection speaks a chic design language which everyone can understand. With its simple, fluid lines, Simplice makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. Choose a KOHLER faucet and count on a lifetime of practical beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.