Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplice 1H Lav Fct

  • Mfr # 27389-4K-CP

  • Zoro # G708462671


product price: $252.86
/ea
Free Shipping & Returns

Key Features

Width
6.6875 in
Length
5.125 in
Height
8.9375 in
Standards
WaterSense Listed; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27389-4K-CP
Zoro #
G708462671
UPC #
885612962461
Country of Origin
Unknown

Dimensions

Width
6.6875 in
Length
5.125 in
Height
8.9375 in

Details

Finish
Polished Chrome
Standards
WaterSense Listed; ADA Compliant

Description

With an elegant, universal design, the Simplice faucet collection speaks a chic design language which everyone can understand. With its simple, fluid lines, Simplice makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. Choose a KOHLER faucet and count on a lifetime of practical beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.