Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplice 1H Lav Fct

  • Mfr # 27389-4N-BN

  • Zoro # G508462673


product price: $341.40
/ea
Free Shipping & Returns

Key Features

Width
6.6875 in
Length
5.125 in
Height
8.9375 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27389-4N-BN
Zoro #
G508462673
UPC #
885612962508
Country of Origin
Unknown

Dimensions

Width
6.6875 in
Length
5.125 in
Height
8.9375 in

Details

Finish
Vibrant Brushed Nickel
Standards
ADA Compliant

Description

With an elegant, universal design, the Simplice faucet collection speaks a chic design language which everyone can understand. With its simple, fluid lines, Simplice makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. Choose a KOHLER faucet and count on a lifetime of practical beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.